Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R500033H01B2
Ronbow R500033H01B2 "Rowena" 31" to 44" Wide Bathroom Vanity
| Item: | R500033H01B2 |
| Finish: | Dark Cherry / Obscure |
Price: $1,574.10
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 35-11/16 x 32-5/16 x 19-11/16 |
| Height | 35-11/16" |
| Width | 32-5/16" |
| Depth | 19-11/16" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 1 |
| Drain Location | Center |
| Drain Included | No |
| Includes | Base And Sink |
| Additional Information | Mirror and Linen Cabinet Sold Separately |


