Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R500030H01B3
Ronbow R500030H01B3 "Rowena" 31" to 44" Wide Bathroom Vanity
| Item: | R500030H01B3 |
| Finish: | Dark Cherry / Cream Beige |
Price: $2,022.90
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 35-5/8 x 32-1/4 x 19-1/2 |
| Height | 35-5/8" |
| Width | 32-1/4" |
| Depth | 19-1/2" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 1 |
| Drain Location | Center |
| Drain Included | No |
| Includes | Base, Sink and Top |
| Additional Information | Mirror and Linen Cabinet Sold Separately |


