Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Ronbow
>
R091024B02P2
Ronbow R091024B02P2 "Arden" 25" to 30" Wide Bathroom Vanity
| Item: | R091024B02P2 |
| Finish: | Black / White |
| Select Finish: |
Price: $1,320.00 (Pricing is for Black / White)
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-2/4 x 25 x 22-1/16 |
| Height | 34-3/4" |
| Width | 25" |
| Depth | 22-1/16" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Material | hardwood cabinet, ceramic sink |
| Includes | Base, Sink and Top |


