X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R091024B02/R3633251Q02/R370125 "Arden" 25" to 30" Wide Bathroom Vanity

Item: R091024B02/R3633251Q02/R370125
Finish: Black / Broad Black TechStone
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-2/4 x 25 x 22-1/16
Height 34-3/4"
Width 25"
Depth 22-1/16"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Material "Hardwood Cabine, Ceramic Sink"
Includes Base, Sink and Top
Additional Information This Vanity is a complete kit see ''components'' tab for details