Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Ronbow R090936B02/R3011378CW/R310137C "Lassen" 31" to 44" Wide Bathroom Vanity

Item: R090936B02/R3011378CW/R310137C
Finish: Black / Carrara White

Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 35-1/16 x 36-9/16 x 22-1/4
Height 35-1/16"
Width 36-9/16"
Depth 22-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Drawers 6
Drain Location Center
Drain Included No
Includes Base, Sink and Top
Additional Information This Vanity is a complete kit see ''components'' tab for details