X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0819481W01/R3011498CW/R310149 "Shaker" Over 45" Wide Bathroom Vanity

Item: R0819481W01/R3011498CW/R310149
Finish: White / Carrara White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 32-7/8 x 48-9/16 x 22-1/4
Height 32-7/8"
Width 48-9/16"
Depth 22-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Drain Location Center
Drain Included No
Additional Information This Vanity is a complete kit see ''components'' tab for details