X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0819303RW01/R3633311Q02/R3701 "Shaker" 31" to 44" Wide Bathroom Vanity

Item: R0819303RW01/R3633311Q02/R3701
Finish: White / Broad Black TechStone


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 33-7/8 x 30-9/16 x 22-1/4
Height 33-7/8"
Width 30-9/16"
Depth 22-1/4"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 4
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Includes Base, Sink and Top
Additional Information This Vanity is a complete kit see ''components'' tab for details