X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0808241H01/R3033251MY/R310125 "Shaker" 25" to 30" Wide Bathroom Vanity

Item: R0808241H01/R3033251MY/R310125
Finish: Dark Cherry / Cream Beige


Details and Dimensions

Overall Size 33-7/8 x 24-9/16 x 22-1/4
Height 33-7/8"
Width 24-9/16"
Depth 22-1/4"
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Drain Location Center
Drain Included No
Additional Information This Vanity is a complete kit see ''components'' tab for details