Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Ronbow R072948F11/R3092498AB/R315249A "Bordeaux" Over 45" Wide Bathroom Vanity

Item: R072948F11/R3092498AB/R315249A
Finish: Colonial Cherry / Absolute Black

Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-7/16 x 48-3/4 x 22-1/4
Height 34-7/16"
Width 48-3/4"
Depth 22-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 1
Number of Drawers 6
Drain Location Center
Drain Included No
Additional Information This Vanity is a complete kit see ''components'' tab for details