X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R071853F11/R3091548AB/R315154A "Chardonnay" Over 45" Wide Bathroom Vanity

Item: R071853F11/R3091548AB/R315154A
Finish: Colonial Cherry / Absolute Black


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-7/16 x 54-5/16 x 24
Height 34-7/16"
Width 54-5/16"
Depth 24"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 1
Number of Drawers 4
Drain Location Center
Drain Included No
Additional Information This Vanity is a complete kit, see ''components'' tab for details
Mirror Sold Separately