Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Ronbow R071836F11/R3091378MY/R315137M "Chardonnay" 31" to 44" Wide Bathroom Vanity

Item: R071836F11/R3091378MY/R315137M
Finish: Colonial Cherry / Cream Beige

Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-7/16 x 36-3/4 x 24
Height 34-7/16"
Width 36-3/4"
Depth 24"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Drain Location Center
Drain Included No
Includes Base, Sink and Top
Additional Information Mirror Sold Separately
This Vanity is a complete kit, see ''components'' tab for details