Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R070736F11P1
Ronbow R070736F11P1 "Le manns" 31" to 44" Wide Bathroom Vanity
| Item: | R070736F11P1 |
| Finish: | Colonial Cherry / Cream Beige |
Price: $2,266.28
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-7/16 x 36-3/4 x 23-1/4 |
| Height | 34-7/16" |
| Width | 36-3/4" |
| Depth | 23-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Included | No |
| Includes | Base, Sink and Top |


