X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R070736F16/R3090378MY/R315037M "Le manns" 31" to 44" Wide Bathroom Vanity

Item: R070736F16/R3090378MY/R315037M
Finish: Cream / Cream Beige

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-7/16 x 36-3/4 x 23-1/4
Height 34-7/16"
Width 36-3/4"
Depth 23-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Drain Location Center
Drain Included No
Additional Information Mirror Sold Separately
This Vanity is a complete kit, see ''components'' tab for details