Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R067330B01B2
Ronbow R067330B01B2 "Venice" 31" to 44" Wide Bathroom Vanity
| Item: | R067330B01B2 |
| Finish: | Antique Black / Absolute Black |
Price: $2,040.23
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-7/16 x 30-9/16 x 22-1/4 |
| Height | 34-7/16" |
| Width | 30-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Mirror Sold Separately |


