Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R063936F11B2
Ronbow R063936F11B2 "Palmero" 31" to 44" Wide Bathroom Vanity
| Item: | R063936F11B2 |
| Finish: | Colonial Cherry / Cream Beige |
Price: $2,085.61
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 35-7/16 x 36-9/16 x 22-1/4 |
| Height | 35-7/16" |
| Width | 36-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Includes | Base, Sink and Top |
| Additional Information | Mirror Sold Separately |


