Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R062848B01B3
Ronbow R062848B01B3 "Torino" Over 45" Wide Bathroom Vanity
| Item: | R062848B01B3 |
| Finish: | Antique Black / Absolute Black |
Price: $2,978.26
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-7/16 x 48-9/16 x 22-1/4 |
| Height | 34-7/16" |
| Width | 48-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 1 |
| Number of Drawers | 6 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Additional Information | Medicine and Linen Cabinet Sold Separately |


