Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R060648F13P1
Ronbow R060648F13P1 "Marcello" Over 45" Wide Bathroom Vanity
| Item: | R060648F13P1 |
| Finish: | Café Walnut / Absolute Black |
Price: $3,220.81
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-7/16 x 48-3/4 x 23-1/4 |
| Height | 34-7/16" |
| Width | 48-3/4" |
| Depth | 23-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 4 |
| Drain Location | Center |
| Drain Included | No |
| Includes | Glass Undermount Sink |


