X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R060648F11/R3081498MY/R310149M "Marcello" Over 45" Wide Bathroom Vanity

Item: R060648F11/R3081498MY/R310149M
Finish: Colonial Cherry / Cream Beige


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-7/16 x 48-3/4 x 23-1/4
Height 34-7/16"
Width 48-3/4"
Depth 23-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Number of Drawers 4
Drain Location Center
Drain Included No
Additional Information • This Vanity is a complete kit, see ''components'' tab for details
• Mirror Sold Separately