X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R056148F16/R3622498Q27/R370149 "Langley" Over 45" Wide Bathroom Vanity

Item: R056148F16/R3622498Q27/R370149
Finish: Cream / Grand Green TechStone

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 35-1/4 x 48-9/16 x 22-1/16
Height 35-1/4"
Width 48-9/16"
Depth 22-1/16"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 1
Number of Drawers 2
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Additional Information • This Vanity is a complete kit, see ''components'' tab for details
• Baskets, Mirrors and Accessories Sold Separately