Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R05384773H01B2
Ronbow R05384773H01B2 "Adara" Over 45" Wide Bathroom Vanity
| Item: | R05384773H01B2 |
| Finish: | Dark Cherry / White |
Price: $1,772.10
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 35-1/4 x 47-7/8 x 20-3/4 |
| Height | 35-1/4" |
| Width | 47-7/8" |
| Depth | 20-3/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 3 |
| Number of Drawers | 2 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Additional Information | Medicine Cabinets Sold Separately |


