X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R05384771H01/R2181478WH "Adara" Over 45" Wide Bathroom Vanity

Item: R05384771H01/R2181478WH
Finish: Dark Cherry / White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 35-1/4 x 47-7/8 x 20-3/4
Height 35-1/4"
Width 47-7/8"
Depth 20-3/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 3
Number of Drawers 2
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Additional Information This Vanity is a complete kit see ''components'' tab for details