X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R052724W01/R3011258CW/R310125C "Newcastle" 25" to 30" Wide Bathroom Vanity

Item: R052724W01/R3011258CW/R310125C
Finish: White / Carrara White


Details and Dimensions

Vanity Installation Type Floor Standing
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Drain Location Center
Drain Included No
Additional Information This Vanity is a complete kit see ''components'' tab for details