Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R040436F07P3
Ronbow R040436F07P3 "Shoji" 31" to 44" Wide Bathroom Vanity
| Item: | R040436F07P3 |
| Finish: | Vintage Walnut / Carrara White |
Price: $2,179.66
Details and Dimensions
| Overall Size | 33 x 36-9/16 x 22-1/4 |
| Height | 33" |
| Width | 36-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |


