X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0392301H01/R3633318Q01/RON370 "Juno" 31" to 44" Wide Bathroom Vanity

Item: R0392301H01/R3633318Q01/RON370
Finish: Dark Cherry / Solid White TechStone

List Price: $2,684.00

Price: $2,174.25

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 33-3/4 x 30-9/16 x 22-1/4
Height 33-3/4"
Width 30-9/16"
Depth 22-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 3
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Includes Base, Sink and Top
Additional Information This Vanity is a complete kit see ''components'' tab for details