X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0392243H01/R620012H01/R362249 "Juno" Over 45" Wide Bathroom Vanity

Item: R0392243H01/R620012H01/R362249
Finish: Dark Cherry / White


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 33-9/16 x 48-9/16 x 22-1/16
Height 33-9/16"
Width 48-9/16"
Depth 22-1/16"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Additional Information This Vanity is a complete kit, see ''components'' tab for details
Mirror Sold Separately