X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R038136B02/R3666378Q02/R370137 "Contempo" 31" to 44" Wide Bathroom Vanity

Item: R038136B02/R3666378Q02/R370137
Finish: Black / Broad Black TechStone

List Price: $2,711.00

Price: $2,278.80

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-15/16 x 36-9/16 x 19-11/16
Height 34-15/16"
Width 36-9/16"
Depth 19-11/16"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Drawers 1
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Includes Base, Sink and Top
Additional Information This Vanity is a complete kit see ''components'' tab for details