X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R036848B02/R3011498AB/R310149A "Calabira" Over 45" Wide Bathroom Vanity

Item: R036848B02/R3011498AB/R310149A
Finish: Black / Absolute Black


Details and Dimensions

Overall Size 32-3/4 x 48-9/16 x 22-1/4
Height 32-3/4"
Width 48-9/16"
Depth 22-1/4"
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Drain Location Center
Drain Included No
Additional Information This Vanity is a complete kit see ''components'' tab for details