Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R036848B01D2
Ronbow R036848B01D2 "Calabira" Over 45" Wide Bathroom Vanity
| Item: | R036848B01D2 |
| Finish: | Black / White |
Price: $2,645.78
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 32-9/16 x 48-9/16 x 22-1/16 |
| Height | 32-9/16" |
| Width | 48-9/16" |
| Depth | 22-1/16" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 3 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Additional Information | Mirror Sold Separately |


