X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R035948H01/R3644498Q27/R200520 "Haley" Over 45" Wide Bathroom Vanity

Item: R035948H01/R3644498Q27/R200520
Finish: Dark Cherry / Grand Green TechStone


Details and Dimensions

Vanity Installation Type Wall Mounted
Overall Size 34-15/16 x 48-9/16 x 22-1/4
Height 34-15/16"
Width 48-9/16"
Depth 22-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Number of Drawers 4
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Additional Information This Vanity is a complete kit see ''components'' tab for details