Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R035831F08P2
Ronbow R035831F08P2 "Minevra" 31" to 44" Wide Bathroom Vanity
| Item: | R035831F08P2 |
| Finish: | Cinnamon / Grand Green TechStone |
Price: $1,966.81
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 32-11/16 x 32-1/4 x 19-1/2 |
| Height | 32-11/16" |
| Width | 32-1/4" |
| Depth | 19-1/2" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 4 |
| Drain Location | Center |
| Drain Included | No |
| Includes | Base, Vessel Sink and Top |
| Additional Information | Mirror Sold Separately |


