Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R034723F08B2
Ronbow R034723F08B2 "Leonie" 24" Wide Bathroom Vanity
| Item: | R034723F08B2 |
| Finish: | Cinnamon / Cream Beige |
Price: $1,819.13
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-1/16 x 23-3/8 x 19-7/16 |
| Height | 34-1/16" |
| Width | 23-3/8" |
| Depth | 19-7/16" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Front |
| Material | hardwood cabine, ceramic sink, stone top |
| Includes | Base, Sink and Top |


