Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R033748H01P1
Ronbow R033748H01P1 "Brennon" Over 45" Wide Bathroom Vanity
| Item: | R033748H01P1 |
| Finish: | Dark Cherry / Carrara White |
Price: $2,689.51
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34 x 48-9/16 x 22-1/4 |
| Height | 34" |
| Width | 48-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 1 |
| Number of Drawers | 2 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Baskets and Accessories Sold Separately |


