Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0325361F07P6
Ronbow R0325361F07P6 "Devon" 31" to 44" Wide Bathroom Vanity
| Item: | R0325361F07P6 |
| Finish: | Vintage Walnut / White |
| Select Finish: |
Price: $1,798.50 (Pricing is for Vintage Walnut / White)
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 35-11/16 x 36-17/16 x 19-11/16 |
| Height | 35-11/16" |
| Width | 36-7/16" |
| Depth | 16-3/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Includes | Base, Sink and Top |


