Ronbow R0325313F07P3 "Devon" 31" to 44" Wide Bathroom Vanity

Item: R0325313F07P3
Finish: Vintage Walnut / White

Price: $1,575.75

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Vanity Instalation Type Floor Standing
Overall Size 32-11/16 x 32-5/16 x 19-11/16
Height 32-11/16"
Width 32-5/16"
Depth 19-11/16"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Includes Base, Sink and Top