X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0315481B02/R3011498CW/R310149 "Athena" 31" to 44" Wide Bathroom Vanity

Item: R0315481B02/R3011498CW/R310149
Finish: Black / Carrara White

List Price: $4,367.00

Price: $3,637.72

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-7/16 x 48-9/16 x 22-1/4
Height 34-7/16"
Width 48-9/16"
Depth 22-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 1
Number of Drawers 6
Drain Location Center
Drain Included No
Includes Base, Sink and Top
Additional Information This Vanity is a complete kit see ''components'' tab for details