Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0315481H01P3
Ronbow R0315481H01P3 "Athena" 31" to 44" Wide Bathroom Vanity
| Item: | R0315481H01P3 |
| Finish: | Dark Cherry / Grand Green TechStone |
Price: $3,479.03
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 36-1/4 x 48-9/16 x 22-1/4 |
| Height | 36-1/4" |
| Width | 48-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 1 |
| Number of Drawers | 6 |
| Drain Location | Center |
| Drain Included | No |
| Includes | Base, Sink and Top |


