Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R031436H01B1
Ronbow R031436H01B1 "Zenia" 31" to 44" Wide Bathroom Vanity
| Item: | R031436H01B1 |
| Finish: | Dark Cherry / White |
Price: $1,864.50
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 37-1/16 x 36-7/16 x 19-11/16 |
| Height | 37-1/16" |
| Width | 36-7/16" |
| Depth | 19-11/16" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Additional Information | Mirror Sold Separately |


