Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R030323H01/R2155241WH "Kali" Up to 24" Wide Bathroom Vanity

Item: R030323H01/R2155241WH
Finish: Dark Cherry / White

List Price: $2,310.00

Price: $1,899.24

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 33-3/8 x 23-5/8 x 19-11/16
Height 33-3/8"
Width 23-5/8"
Depth 19-11/16"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Drawers 3
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Additional Information This Vanity is a complete kit see ''components'' tab for details