Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Ronbow R016722B02/R2002121WH "Catalina" Up to 24" Wide Bathroom Vanity

Item: R016722B02/R2002121WH
Finish: Black / White

Details and Dimensions

Vanity Installation Type Wall Mounted
Overall Size 18-7/8 x 22-7/16 x 17-15/16
Height 18-7/8"
Width 22-7/16"
Depth 17-15/16"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Additional Information This Vanity is a complete kit see ''components'' tab for details