Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R011236LF08P5
Ronbow R011236LF08P5 "Bella" 31" to 44" Wide Bathroom Vanity
| Item: | R011236LF08P5 |
| Finish: | Cinnamon / Cream White Obscure |
Price: $3,044.25
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 25-1/16 x 37 x 19-11/16 |
| Height | 25-1/16" |
| Width | 37" |
| Depth | 19-11/16" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 3 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | No |
| Material | hardwood cabine, ceramic sink, stone top |
| Includes | Base, Sink and Top |


