Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Ronbow R011231LH01/R3688321Q27/R37013 "Bella" 31" to 44" Wide Bathroom Vanity

Item: R011231LH01/R3688321Q27/R37013
Finish: Dark Cherry / Grand Green TechStone

Details and Dimensions

Vanity Installation Type Wall Mounted
Overall Size 31-5/8 x 24-3/4 x 19-15/16
Height 24-3/4"
Width 31-5/8"
Depth 19-15/16"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Number of Drawers 3
Drain Location Center
Drain Included No
Overflow No
Includes Base, Vessel Sink and Top
Additional Information This Vanity is a complete kit see ''components'' tab for details