Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R011223F08P1
Ronbow R011223F08P1 "Bella" 24" Wide Bathroom Vanity
| Item: | R011223F08P1 |
| Finish: | Cinnamon / White |
Price: $1,559.25
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 24 x 23-11/16 x 19-11/16 |
| Height | 24" |
| Width | 23-11/16" |
| Depth | 19-11/16" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Material | hardwood cabinet, ceramic sink |
| Includes | Base, Sink and Top |


