Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R011223F08B3
Ronbow R011223F08B3 "Bella" Over 45" Wide Bathroom Vanity
| Item: | R011223F08B3 |
| Finish: | Cinnamon / Cream Beige |
Price: $3,912.15
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 26-11/16 x 47-5/8 x 19-11/16 |
| Height | 26-11/16" |
| Width | 47-5/8" |
| Depth | 19-11/16" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 6 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Medicine Cabinets Sold Separately |


