Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0101361F09P5
Ronbow R0101361F09P5 "Rebecca" 31" to 44" Wide Bathroom Vanity
| Item: | R0101361F09P5 |
| Finish: | Cinnamon / White |
Price: $1,699.50
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 14-1/3 x 36-5/8 x 19-11/16 |
| Height | 14-1/3" |
| Width | 36-5/8" |
| Depth | 19-11/16" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 1 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |


