Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0101311H01P3
Ronbow R0101311H01P3 "Rebecca" 31" to 44" Wide Bathroom Vanity
| Item: | R0101311H01P3 |
| Finish: | Dark Cherry / Broad Black TechStone |
Price: $1,565.85
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 19-11/16 x 32-1/4 x 19-1/8 |
| Height | 19-11/16" |
| Width | 32-1/4" |
| Depth | 19-1/2" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 1 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Includes | Base, Vessel Sink and Top |


