Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R0101231H01P6
Ronbow R0101231H01P6 "Rebecca" Over 45" Wide Bathroom Vanity
| Item: | R0101231H01P6 |
| Finish: | Dark Cherry / Cream Beige |
Price: $3,450.15
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 14-9/16 x 47-5/8 x 19-11/16 |
| Height | 14-9/16" |
| Width | 47-5/8" |
| Depth | 19-11/16" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 6 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 3 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Mirror Sold Separately |


