Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R0101231F08P1
Ronbow R0101231F08P1 "Rebecca" 24" Wide Bathroom Vanity
| Item: | R0101231F08P1 |
| Finish: | Cinnamon / Wide White TechStone |
Price: $1,456.13
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 14-9/16 x 23-3/4 x 19-1/2 |
| Height | 14-9/16" |
| Width | 23-3/4" |
| Depth | 19-1/2" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 1 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |


