Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R0101181H01P2
Ronbow R0101181H01P2 "Rebecca 18" 24" Wide Bathroom Vanity
| Item: | R0101181H01P2 |
| Finish: | Dark Cherry / White |
Price: $1,006.50
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 17-1/2 x 17-11/16 x 16-15/16 |
| Height | 17-1/2" |
| Width | 17-11/16" |
| Depth | 16-15/16" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |


