Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R0101181H01P1
Ronbow R0101181H01P1 "Rebecca 18" 24" Wide Bathroom Vanity
| Item: | R0101181H01P1 |
| Finish: | Dark Cherry / Carrara White |
Price: $1,443.75
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 15-5/16 x 17-3/8 x 16-3/4 |
| Height | 15-5/16" |
| Width | 17-3/8" |
| Depth | 16-3/4" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |
| Overflow | No |


