Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucet Accessories
> Rohl
>
RZA383IB
Rohl RZA383IB Clawfoot Tub Faucet Accessory
| Item: | RZA383IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,960.05 (Pricing is for Inca Brass)
Details and Dimensions
| Height | 34-7/8" |
| Features | • Floor Pillar Legs For Exposed Tub Fillers |
| Connection Size | 1/2" Female Inlet |
| Includes | Must order C5574EXT adaptor when used with A1401, A1701, A1901, A2701, A1701, or A2101 |
| Product Specifications |
| Warranty |


